Motion
U118GF
Toothed Jig Saw Blade - Bi-Metal, U-Shank, 36 TPI, 2-3/4 in Long
Mi Item #03803149
MFR #U118GF
Price$15.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Jig Saw Blade - Bi-Metal, U-Shank, 36 TPI, 2-3/4 in Long
Mi Item #03803149
MFR #U118GF

Mfr description
U118GF BLADE, SAW, JIG SAW, 2-3/4" LG X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.40/each

Specifications

Dimensions

  • Length
    2-3/4 in
  • Thickness
    0.03 in

Details

  • Back Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Pitch Pattern
    Constant
  • Shank Type
    U-Shank
  • Tpi
    36
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)