1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DEWALT
DW5258
Circular Saw Blade - Carbide-Tipped, 6-1/2 in Blade Diameter, Number of Teeth: 48
MI ITEM #
03803152
MFR #
DW5258
Price
$116.52
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Saw Blades
Circular Saw Blades
DEWALT DW5258
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DEWALT
DW5258
Circular Saw Blade - Carbide-Tipped, 6-1/2 in Blade Diameter, Number of Teeth: 48
MI ITEM #
03803152
MFR #
DW5258
Mfr description
DW5258 BIT MASONRY 5/16" 6.5" LG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$116
.52
/each
Add to Cart
Specifications
Dimensions
Arbor Size
20 mm
Blade Diameter
6-1/2 in
Details
Cutting Edge Type
Toothed
Cutting Material
Carbide-Tipped
Diamond Arbor
No
Grit Grade
Fine
Number Of Teeth
48
UPC_NO
885911133562
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items