Motion
7196-1

BRADY
7196-1

NATURAL GAS Pipe Marker, 2.25" H x 14" W, Fits Pipes 2.5" Dia. Thru 7.875" Dia.
MI ITEM #03804640
MFR #7196-1
Your Price$3.98/cg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
7196-1

NATURAL GAS Pipe Marker, 2.25" H x 14" W, Fits Pipes 2.5" Dia. Thru 7.875" Dia.
MI ITEM #03804640
MFR #7196-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.98/cg(List $7.31)

Overview

Mfr description
7196-1 SELF-STICKING VINYL PIPE MARKER

Specifications

  • Attachment Type
    Adhesive Backed
  • Color
    Black on Yellow
  • Marker Message Type
    Message Only
  • Message
    Natural Gas
  • Marker Length
    14 in
  • Max Pipe Outside Diameter
    7-7/8 in
  • Min Pipe Outside Diameter
    2-1/2 in
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Material
    Vinyl
  • Language
    English
  • Thickness
    0.004 in
  • Standards Met
    ASME A13.1, PSTC-101, PSTC-133
  • Character Height
    2 in
  • Marker Height
    2-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text