Motion
7196-4

BRADY
7196-4

Pipe Marker - 'Natural Gas', Black on Yellow, Message Only, Vinyl Adhesive Backed, Length 7"
Mi Item #03804641
MFR #7196-4
Price$7.52/cg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
7196-4

Pipe Marker - 'Natural Gas', Black on Yellow, Message Only, Vinyl Adhesive Backed, Length 7"
Mi Item #03804641
MFR #7196-4

Mfr description
7196-4 SELF-STICKING VINYL PIPE MARKER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.52/cg

Specifications

Dimensions

  • Character Height
    0.7500 in
  • Marker Height
    1-1/8 in
  • Marker Length
    7 in
  • Max Pipe Outside Diameter
    2-3/8 in
  • Min Pipe Outside Diameter
    3/4 in
  • Thickness
    0.004 in

Details

  • Attachment Type
    Adhesive Backed
  • Color
    Black on Yellow
  • Graphics
    Natural Gas
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Legend
    Natural Gas
  • Marker Coating
    Gloss
  • Marker Message Type
    Message Only
  • Marker Style
    4
  • Material
    Vinyl
  • Message
    Natural Gas
  • PSC Code
    55121737
  • Standards Met
    PSTC-101, ASME A13.1, PSTC-133
  • Wrap Around Mount Type
    Self-Adhesive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)