Motion
BS07A-YW

BRADY
BS07A-YW

Small Ball Valve Lockout Device, Yellow Pipe Diameter Range: 1/2 to 2-1/2 in
MI ITEM #03804984
MFR #BS07A-YW
List Price$36.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
BS07A-YW

Small Ball Valve Lockout Device, Yellow Pipe Diameter Range: 1/2 to 2-1/2 in
MI ITEM #03804984
MFR #BS07A-YW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.51/each for your price

Overview

Mfr description
BS07A-YW PRINZING BALL VALVE LO - SM YEL

Specifications

  • Valve Equipment Type
    Ball Valve
  • Material
    Polypropylene
  • Color
    Yellow
  • Open Or Closed Valve
    Open or Closed
  • Labeling
    No Label
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • Ball Valve Lockout Type
    Handle-Covering
  • Max Number Of Padlocks
    4
  • Pipe Diameter Comp
    1/2 to 2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought