Motion
BS07A-RD

BRADY
BS07A-RD

Small Ball Valve Lockout Device, Red Pipe Diameter Range: 1/2 to 2-1/2 in
Mi Item #03804989
MFR #BS07A-RD
Price$29.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
BS07A-RD

Small Ball Valve Lockout Device, Red Pipe Diameter Range: 1/2 to 2-1/2 in
Mi Item #03804989
MFR #BS07A-RD

Mfr description
BS07A PRINZING BALL VALVE LO - SMALL RED
  • Ultra-tough polypropylene
  • Can also be used to lock valves open
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.84/each

Specifications

Dimensions

  • Pipe Diameter Comp
    1/2 to 2-1/2 in

Details

  • Ball Valve Lockout Type
    Handle-Covering
  • Color
    Red
  • Labeling
    No Label
  • Material
    Polypropylene
  • Max Number Of Padlocks
    4
  • Open Or Closed Valve
    Open or Closed
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • Valve Equipment Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)