Specifications
Dimensions
- Pipe Diameter Comp2 to 8 in
Details
- Ball Valve Lockout TypeHandle-Covering
- ColorYellow
- LabelingNo Label
- MaterialPolypropylene
- Max Number Of Padlocks4
- Open Or Closed ValveClosed
- Standards MetANSI Z244, OSHA 29 CFR 1910.147
- Valve Equipment TypeBall Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)