Motion
BS08A-RD

BRADY
BS08A-RD

Large Ball Valve Lockout Device, Red Pipe Diameter Range: 2 to 8 in
Mi Item #03805001
MFR #BS08A-RD
Price$62.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
BS08A-RD

Large Ball Valve Lockout Device, Red Pipe Diameter Range: 2 to 8 in
Mi Item #03805001
MFR #BS08A-RD

Mfr description
BS08A PRINZING BALL VALVE LO - LRG RED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.34/each

Specifications

Dimensions

  • Pipe Diameter Comp
    2 to 8 in

Details

  • Ball Valve Lockout Type
    Handle-Covering
  • Color
    Red
  • Labeling
    No Label
  • Material
    Polypropylene
  • Open Or Closed Valve
    Closed
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • Valve Equipment Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)