1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRADY
BCDAT-5-619-5
Polyester Material, Dot Matrix, 3.9000 in Print Width, 1.4375 in Print Height, 5000 Total Labels
MI ITEM #
03805033
MFR #
BCDAT-5-619-5
Price
$2,903.65
/pk
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Printer and Computer Accessories
Printing Labels and Tapes
BRADY BCDAT-5-619-5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRADY
BCDAT-5-619-5
Polyester Material, Dot Matrix, 3.9000 in Print Width, 1.4375 in Print Height, 5000 Total Labels
MI ITEM #
03805033
MFR #
BCDAT-5-619-5
Mfr description
BCDAT-5-619-5 3.900 IN X 1.437 IN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,903
.65
/pk
Add to Cart
Specifications
Dimensions
Printable Area Height
1.4375 in
Printable Area Width
3.9000 in
Details
Material
Polyester
Number Of Labels
5000
Print Technology
Dot Matrix
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items