Motion
76502

BRADY
76502

Self-Sticking Vinyl Dual Arrow, 2.25" H x 7" W, White on Blue
MI ITEM #03805144
MFR #76502
List Price$7.31/cg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
76502

Self-Sticking Vinyl Dual Arrow, 2.25" H x 7" W, White on Blue
MI ITEM #03805144
MFR #76502

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.31/cg for your price

Overview

Mfr description
76502 SELF-STICKING VINYL ARROW

Specifications

  • Attachment Type
    Adhesive Backed
  • Color
    White on Blue
  • Marker Message Type
    Arrow
  • Marker Length
    7 in
  • Max Pipe Outside Diameter
    6 in
  • Min Pipe Outside Diameter
    3 in
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Material
    Vinyl
  • Thickness
    0.004 in
  • Standards Met
    ANSI Z535, ASTM D 2979, OSHA 1910.145
  • Marker Height
    2-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought