Motion
93258

BRADY
93258

Pipe Marker - White on Green, Arrow, Vinyl Adhesive Backed, Length 7", Max. Pipe Diameter 2-1/2"
Mi Item #03805160
MFR #93258
Price$7.52/cg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
93258

Pipe Marker - White on Green, Arrow, Vinyl Adhesive Backed, Length 7", Max. Pipe Diameter 2-1/2"
Mi Item #03805160
MFR #93258

Mfr description
93258 SELF-STICKING VINYL ARROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.52/cg

Specifications

Dimensions

  • Character Height
    0.7500 in
  • Marker Height
    1-1/8 in
  • Marker Length
    7 in
  • Max Pipe Outside Diameter
    2-1/2 in
  • Min Pipe Outside Diameter
    1 in
  • Thickness
    0.004 in

Details

  • Attachment Type
    Adhesive Backed
  • Color
    White on Green
  • Graphics
    Arrows
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Legend
    Arrows
  • Marker Coating
    Gloss
  • Marker Message Type
    Arrow
  • Marker Style
    4
  • Material
    Vinyl
  • Message
    Arrows
  • PSC Code
    55121737
  • Standards Met
    ANSI Z535, ASTM D 2979, OSHA 1910.145
  • Wrap Around Mount Type
    Self-Adhesive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)