Motion
65692

BRADY
65692

Ball Valve Lockout - Valve Type: Ball Valve, 1-1/2 in Valve Handle Size Capability, Red, Nylon
Mi Item #03805200
MFR #65692
Price$28.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65692

Ball Valve Lockout - Valve Type: Ball Valve, 1-1/2 in Valve Handle Size Capability, Red, Nylon
Mi Item #03805200
MFR #65692

Mfr description
65692 BALL VALVE LO - SMALL 3/8" STEEL
  • Easy-to-use single-piece design
  • For securing valve handles in the “off” position
  • Hole diameter accepts 3/8” padlock shackles
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.75/each

Specifications

Dimensions

  • Maximum Shackle Diameter
    3/8 in
  • Pipe Diameter Comp
    1 in
  • Valve Handle Size Comp
    1-1/2 in

Details

  • Ball Valve Lockout Type
    Handle-Covering
  • Color
    Red
  • Labeling
    No Label
  • Material
    Nylon
  • Max Number Of Padlocks
    6
  • Open Or Closed Valve
    Closed
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • Valve Equipment Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)