Motion
57895

BRADY
57895

Slow Moving Vehicle Sign - Aluminum
MI ITEM #03805204
MFR #57895
Price$47.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
57895

Slow Moving Vehicle Sign - Aluminum
MI ITEM #03805204
MFR #57895

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47.45/each

Specifications

Dimensions

  • Height
    14 in
  • Width
    16 in

Details

  • Color
    Orange/Red
  • Material
    Aluminum
  • Message Or Symbol
    Symbol Only
  • Message Subject
    Traffic Flow & Directional Information
  • Mounting
    Mounting Holes
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Reflective
  • Shape
    Triangle
  • Symbol Type
    Slow Moving Vehicle Triangle

Overview

Mfr description
57895 14 IN SLOW MOVING VEHICLE SIGN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought