Motion
65669

BRADY
65669

Brady® Steel Ball Valve Lockout Device Pipe Diameter Range: 1-1/4 to 3 in
Mi Item #03805207
MFR #65669
Price$54.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65669

Brady® Steel Ball Valve Lockout Device Pipe Diameter Range: 1-1/4 to 3 in
Mi Item #03805207
MFR #65669

Mfr description
65669 BALL VALVE LO - LRG 9/32" STEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.48/each

Specifications

Dimensions

  • Maximum Shackle Diameter
    9/32 in
  • Pipe Diameter Comp
    3 in
  • Valve Handle Size Comp
    2-1/10 in

Details

  • Ball Valve Lockout Type
    Handle-Covering
  • Color
    Red
  • Labeling
    No Label
  • Material
    Nylon
  • Max Number Of Padlocks
    15
  • Open Or Closed Valve
    Closed
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • Valve Equipment Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)