Motion
57893

BRADY
57893

LAB,REF,16X14,RD/OR,SLOW MOVING VEHICLE
Mi Item #03805210
MFR #57893
Price$42.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
57893

LAB,REF,16X14,RD/OR,SLOW MOVING VEHICLE
Mi Item #03805210
MFR #57893

Mfr description
57893 SLOW MOVING VEHICLE SIGN VINYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.42/each

Specifications

Dimensions

  • Height
    14 in
  • Overall Height
    14 in
  • Width
    16 in

Details

  • Color
    Fluorescent Orange
  • Graphic Type
    Pictogram
  • Material
    Vinyl
  • Message
    Slow Moving Vehicle
  • Message Subject
    Speed Limit & Speed Warnings
  • Mounting
    Self-Adhesive
  • Number Of Printed Sides
    1
  • Reflective Grade
    Engineer Grade
  • Reflective Or Glow In The Dark
    Reflective
  • Shape
    Triangle
  • Symbol Type
    Slow Moving Vehicle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)