Motion
57894

BRADY
57894

B510,SN,SS,16X14,SLOW MOVING VEHICLE
Mi Item #03805211
MFR #57894
Price$52.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
57894

B510,SN,SS,16X14,SLOW MOVING VEHICLE
Mi Item #03805211
MFR #57894

Mfr description
57894 SLOW MOVING VEHICLE SIGN STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.40/each

Specifications

Dimensions

  • Height
    14 in
  • Overall Height
    14 in
  • Width
    16 in

Details

  • Coating
    Reflective Sheeting
  • Color
    Fluorescent Orange
  • Graphic Type
    Pictogram
  • Material
    Steel
  • Message
    Slow Moving Vehicle
  • Message Subject
    Speed Limit & Speed Warnings
  • Number Of Printed Sides
    1
  • Reflective Grade
    Diamond-Grade
  • Reflective Or Glow In The Dark
    Reflective
  • Shape
    Triangle
  • Symbol Type
    Slow Moving Vehicle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)