Motion
65693

BRADY
65693

Ball Valve Lockout - Valve Type: Ball Valve, 1-9/10 in Valve Handle Size Capability, Red, Nylon
MI ITEM #03805214
MFR #65693
Price$50.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65693

Ball Valve Lockout - Valve Type: Ball Valve, 1-9/10 in Valve Handle Size Capability, Red, Nylon
MI ITEM #03805214
MFR #65693

Mfr description
65693 BALL VALVE LO - LRG 3/8" STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.57/each

Specifications

Dimensions

  • Maximum Shackle Diameter
    3/8 in
  • Pipe Diameter Comp
    3 in
  • Valve Handle Size Comp
    1-9/10 in

Details

  • Ball Valve Lockout Type
    Handle-Covering
  • Color
    Red
  • Labeling
    No Label
  • Material
    Nylon
  • Max Number Of Padlocks
    7
  • Open Or Closed Valve
    Closed
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • Valve Equipment Type
    Ball Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)