Motion
63412

BRADY
63412

63412 STATIONARY VEHICLE PLACARD
Mi Item #03805280
MFR #63412
Price$33.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
63412

63412 STATIONARY VEHICLE PLACARD
Mi Item #03805280
MFR #63412

Mfr description
63412 STATIONARY VEHICLE PLACARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.74/each

Specifications

Dimensions

  • Height
    10-3/4 in
  • Overall Height
    10-3/4 in
  • Thickness
    0.0040 in, 0.10 mm
  • Width
    10-3/4 in

Details

  • Coating
    Gloss Finish
  • Color
    Black, Red, White
  • Graphic Type
    Text and Symbol
  • Language
    English
  • Material
    Vinyl
  • Message
    Flammable Solid 4
  • Message Subject
    Traffic Flow & Directional Information
  • Number Of Printed Sides
    1
  • Shape
    Diamond
  • Standards Met
    49CFR Part 172, DOT
  • Symbol Type
    Hazard Stripes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)