Motion
80049

BRADY
80049

80049 HANDICAPPED SIGN $250 FINE
Mi Item #03805290
MFR #80049
Price$81.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
80049

80049 HANDICAPPED SIGN $250 FINE
Mi Item #03805290
MFR #80049

Mfr description
80049 HANDICAPPED SIGN $250 FINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.73/each

Specifications

Dimensions

  • Height
    6 in
  • Overall Height
    6 in
  • Thickness
    0.0902 in, 2.29 mm
  • Width
    12 in

Details

  • Coating
    Reflective Sheeting
  • Color
    Green on White
  • Graphic Type
    Text
  • Language
    English
  • Material
    Reflective sheeting laminated to Aluminum
  • Message
    Fine
  • Message Subject
    General Parking Information
  • Mounting
    Post Mounted
  • Number Of Printed Sides
    1
  • Reflective Grade
    High-Intensity Prismatic (Hip)
  • Reflective Or Glow In The Dark
    Reflective
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)