Motion
80110

BRADY
80110

Traffic, Parking or Vehicle Sign, Aluminum, Rectangle, 12", Message: Handicapped Parking Only
Mi Item #03805302
MFR #80110
Price$148.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
80110

Traffic, Parking or Vehicle Sign, Aluminum, Rectangle, 12", Message: Handicapped Parking Only
Mi Item #03805302
MFR #80110

Mfr description
80110 ENG GRADE SIGN 18 X 12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.83/each

Specifications

Dimensions

  • Height
    18 in
  • Overall Height
    18 in
  • Thickness
    0.042 to 0.09 in
  • Width
    12 in

Details

  • Coating
    Reflective Sheeting
  • Color
    White on Blue
  • Language
    English
  • Material
    Aluminum
  • Message
    Handicapped Parking Only
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Handicapped Parking
  • Mounting
    Mounting Holes
  • Number Of Printed Sides
    1
  • Number Of Sides
    1
  • Reflective Grade
    High-Intensity Prismatic (Hip)
  • Reflective Or Glow In The Dark
    Reflective
  • Shape
    Rectangle
  • Standards Met
    ANSI Z535, ASTM D523, MUTCD, OSHA 1910.145
  • Symbol Type
    Handicapped Parking Symbol
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)