Motion
80061

BRADY
80061

80061 ENG GRADE SIGN 9 X 12
Mi Item #03805313
MFR #80061
Price$110.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
80061

80061 ENG GRADE SIGN 9 X 12
Mi Item #03805313
MFR #80061

Mfr description
80061 ENG GRADE SIGN 9 X 12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.62/each

Specifications

Dimensions

  • Height
    9 in
  • Overall Height
    9 in
  • Thickness
    0.0902 in, 2.29 mm
  • Width
    12 in

Details

  • Coating
    Reflective Sheeting
  • Color
    Black on White
  • Graphic Type
    Arrow
  • Material
    Reflective sheeting laminated to Aluminum
  • Message
    Left And Right Arrow
  • Message Subject
    Traffic Flow & Directional Information
  • Mounting
    Post Mounted
  • Number Of Printed Sides
    1
  • Reflective Grade
    High-Intensity Prismatic (Hip)
  • Reflective Or Glow In The Dark
    Reflective
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
  • Symbol Type
    Two Way Arrow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)