Motion
80099

BRADY
80099

Traffic, Parking or Vehicle Sign, Aluminum, Diamond, 24", Message: Slow, Height: 24"
Mi Item #03805329
MFR #80099
Price$359.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
80099

Traffic, Parking or Vehicle Sign, Aluminum, Diamond, 24", Message: Slow, Height: 24"
Mi Item #03805329
MFR #80099

Mfr description
80099 ENG GRADE SIGN 24 X 24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$359.92/each

Specifications

Dimensions

  • Height
    24 in
  • Overall Height
    24 in
  • Thickness
    0.042 to 0.09 in
  • Width
    24 in

Details

  • Coating
    Reflective Sheeting
  • Color
    Black on Yellow
  • Graphic Type
    Text
  • Language
    English
  • Material
    Aluminum
  • Message
    Slow
  • Message Or Symbol
    Message Only
  • Message Subject
    Speed Limits & Speed Warnings
  • Mounting
    Post Mounted
  • Number Of Printed Sides
    1
  • Number Of Sides
    1
  • Reflective Grade
    High-Intensity Prismatic (Hip)
  • Reflective Or Glow In The Dark
    Reflective
  • Shape
    Diamond
  • Standards Met
    ASTM D 4956, ASTM D523, L-S-300, MUTCD, PSTC-33
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)