Motion
94117

BRADY
94117

Standard No Parking Sign
Mi Item #03805336
MFR #94117
Price$277.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
94117

Standard No Parking Sign
Mi Item #03805336
MFR #94117

Mfr description
94117 TRAFFIC SIGN: STANDARD
  • Our standard traffic signs are made of reflective on aluminum and are designed to meet MUTCD (Manual Uniform Traffic Control Devices) specifications.
  • More than 100 stock legends are available in various sizes.
  • Choose from three materials: premium fiberglass (B-120), reflective sheeting on aluminum (B-959) or diamond grade reflective on aluminum (B-995).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$277.71/each

Specifications

Dimensions

  • Height
    24 in
  • Overall Height
    24 in
  • Thickness
    0.0902 in, 2.29 mm
  • Width
    18 in

Details

  • Coating
    Reflective Sheeting
  • Color
    Red on White
  • Language
    English
  • Manufacturer Product Page
  • Material
    Reflective Aluminum
  • Message
    NO PARKING
  • Message Subject
    No Parking
  • Mounting
    Post Mounted
  • Number Of Printed Sides
    1
  • Reflective Grade
    High-Intensity Prismatic (HIP)
  • Reflective Or Glow In The Dark
    Reflective
  • Shape
    Rectangle
  • Standards Met
    ANSI Z53.1-1967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)