Motion
94190

BRADY
94190

Keep Right Sign, 24" H x 18" W x 0.090" D, Black on White
MI ITEM #03805353
MFR #94190
List Price$277.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
94190

Keep Right Sign, 24" H x 18" W x 0.090" D, Black on White
MI ITEM #03805353
MFR #94190

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$277.71/each for your price

Overview

Mfr description
94190 TRAFFIC SIGN: STANDARD

Specifications

  • Message Subject
    Traffic Flow & Directional Information
  • Message Or Symbol
    Message & Symbol
  • Reflective Or Glow In The Dark
    Reflective
  • Message
    Keep Right
  • Mounting
    Mounting Holes
  • Material
    Aluminum
  • Color
    Black on White
  • Language
    English
  • Shape
    Rectangle
  • Height
    24 in
  • Width
    18 in
  • Number Of Sides
    1
  • Thickness
    0.042 to 0.09 in
  • Standards Met
    ASTM D 4956, ASTM D523, L-S-300, MUTCD, PSTC-33
  • Symbol Type
    Keep Right Symbol

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text