Motion
94307

BRADY
94307

Traffic, Parking or Vehicle Sign, Aluminum, Round, Mounting: Mounting Holes
Mi Item #03805370
MFR #94307
Price$277.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
94307

Traffic, Parking or Vehicle Sign, Aluminum, Round, Mounting: Mounting Holes
Mi Item #03805370
MFR #94307

Mfr description
94307 TRAFFIC SIGN: STANDARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$277.73/each

Specifications

Dimensions

  • Diameter
    30 in
  • Height
    30 in
  • Overall Height
    30 in
  • Thickness
    0.042 to 0.09 in
  • Width
    30 in

Details

  • Coating
    Reflective Sheeting
  • Color
    Black on Yellow
  • Graphic Type
    Text
  • Language
    English
  • Material
    Aluminum
  • Message
    R X R
  • Message Or Symbol
    Symbol Only
  • Message Subject
    Railroad
  • Mounting
    Mounting Holes
  • Number Of Printed Sides
    1
  • Number Of Sides
    1
  • Reflective Grade
    High-Intensity Prismatic (Hip)
  • Reflective Or Glow In The Dark
    Reflective
  • Shape
    Round
  • Standards Met
    ASTM D 4956, ASTM D523, L-S-300, MUTCD, PSTC-33
  • Symbol Type
    Railroad Crossing Symbol
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)