Motion
59918

BRADY
59918

B883 BLANK CARRIER & CLIPS
Mi Item #03805385
MFR #59918
Price$37.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
59918

B883 BLANK CARRIER & CLIPS
Mi Item #03805385
MFR #59918

Mfr description
59918 B883 BLANK CARRIER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.05/each

Specifications

Dimensions

  • Marker Height
    4.2500 in
  • Marker Length
    32.0000 in
  • Min Pipe Outside Diameter
    10.0000 in

Details

  • Color
    White
  • Indoor Outdoor Use
    Outdoor Use
  • Material
    Fiberglass Reinforced Plastic
  • PSC Code
    31162310
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)