Motion
60378

BRADY
60378

Safety or Facility Sign or Label - Application: Hazardous Materials, 10-3/4 in High, 10-3/4 in Wide
Mi Item #03805392
MFR #60378
Price$33.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
60378

Safety or Facility Sign or Label - Application: Hazardous Materials, 10-3/4 in High, 10-3/4 in Wide
Mi Item #03805392
MFR #60378

Mfr description
60378 VEHICLE PLACARDS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.09/each

Specifications

Dimensions

  • Height
    10-3/4 in
  • Overall Height
    10.7500 in
  • Overall Length
    10.7500 in
  • Thickness
    0.004 in
  • Width
    10-3/4 in

Details

  • Adhesive Type
    Permanent Acrylic
  • Application
    Hazardous Materials
  • Backing Material
    Vinyl
  • Coating
    Gloss
  • Color
    White on Red
  • ECCN
    EAR99
  • Graphics
    Flammable Symbol
  • Harmonization Code
    4911.99.8000
  • Hazardous Material Class Number
    3
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Vinyl
  • Message Or Symbol
    Symbol Only
  • Message Subject
    DOT - HazMat Shipping & Vehicles
  • Mounting
    Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Shape
    Diamond
  • Standards Met
    ANSI Z535, OSHA 1910.145
  • Symbol Type
    Flammable
  • Type
    Dot Hazmat Placard
  • UPC_NO
    75447360378
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)