Motion
94150

BRADY
94150

Do Not Enter Sign, 30" H x 30" W x .035" D
MI ITEM #03805416
MFR #94150
Your Price$299.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
94150

Do Not Enter Sign, 30" H x 30" W x .035" D
MI ITEM #03805416
MFR #94150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$299.47/each(List $551.02)

Overview

Mfr description
94150 ADMITTANCE SIGN

Specifications

  • Message Subject
    Exits & Entrances
  • Message Or Symbol
    Message & Symbol
  • Reflective Or Glow In The Dark
    Reflective
  • Message
    Do Not Enter
  • Material
    Aluminum
  • Color
    Red on White
  • Language
    English
  • Shape
    Square
  • Height
    30 in
  • Width
    30 in
  • Number Of Sides
    1
  • Thickness
    0.042 to 0.09 in
  • Standards Met
    ASTM D523, MUTCD
  • Symbol Type
    Do Not Enter Symbol

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought