Motion
95142

BRADY
95142

Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: EXIT, 7 in High, 10 in Wide
MI ITEM #03805417
MFR #95142
List Price$38.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
95142

Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: EXIT, 7 in High, 10 in Wide
MI ITEM #03805417
MFR #95142

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.86/each for your price

Overview

Mfr description
95142 REFLECTIVE SIGN

Specifications

  • Application
    Exits, Entrances & Traffic Flow
  • Message Subject
    Emergency Exit
  • Message Or Symbol
    Message Only
  • Message
    EXIT
  • Shape
    Rectangle
  • Material
    Vinyl
  • Language
    English
  • Reflective Or Glow In The Dark
    Reflective
  • Color
    Red on Gray
  • Height
    7 in
  • Width
    10 in
  • Number Of Sides
    1
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.007 in
  • Standards Met
    ANSI Z535, OSHA 1910.145
  • Mounting
    Adhesive Backed
  • Indoor Outdoor Use
    Indoor & Outdoor
  • UPC_NO
    75447395142

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought