Motion
65373

BRADY
65373

Blank Tag - Polyester Material, Outdoor Use, 3 in Wide, 5-3/4 in High
Mi Item #03805499
MFR #65373
Price$64.79/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65373

Blank Tag - Polyester Material, Outdoor Use, 3 in Wide, 5-3/4 in High
Mi Item #03805499
MFR #65373

Mfr description
65373 BLANK ACCIDENT PREVENTION TAG YEL
  • Withstand moisture, grease and dirt
  • Complete with nylon fasteners
  • Textured write-on surface allows for authorized signatures, dates and other special instructions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.79/pk

Specifications

Dimensions

  • Height
    5-3/4 in
  • Hole Diameter
    3/8 in
  • Thickness
    0.01 in
  • Width
    3 in

Details

  • Color
    Yellow
  • Grommet Material
    Metal
  • Indoor or Outdoor Use
    Outdoor
  • Material
    Polyester
  • Max Service Temperature
    212 °F
  • Min Service Temperature
    -40 °F
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Standards Met
    ASTM D 1593, ASTM D 638, OSHA 1910.145
  • Type
    Blank Tag
  • UPC_NO
    75447365373
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)