Motion
23213

BRADY
23213

Valve Tag - Brass Material, Outdoor Use, 2 in Wide, 2 in High
Mi Item #03805515
MFR #23213
Price$52.03/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
23213

Valve Tag - Brass Material, Outdoor Use, 2 in Wide, 2 in High
Mi Item #03805515
MFR #23213

Mfr description
23213 BLANK BRASS VALVE TAG, 2 IN SQ.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.03/pk

Specifications

Dimensions

  • Height
    2 in
  • Hole Diameter
    3/16 in
  • Thickness
    0.04 in
  • Width
    2 in

Details

  • Color
    Beige
  • Grommet Material
    No Grommet
  • Indoor or Outdoor Use
    Outdoor
  • Material
    Brass
  • Max Service Temperature
    1200 °F
  • Min Service Temperature
    -40 °F
  • Number Of Printed Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Standards Met
    ASME A13.1
  • Type
    Valve Tag
  • UPC_NO
    75447323213
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)