Motion
44400

BRADY
44400

Blank Tag - Stainless Steel Material, Outdoor Use, 1-1/2 Dia. in High
Mi Item #03805529
MFR #44400
Price$77.52/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
44400

Blank Tag - Stainless Steel Material, Outdoor Use, 1-1/2 Dia. in High
Mi Item #03805529
MFR #44400

Mfr description
44400 BLANK STAINLESS STEEL VALVE TAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.52/pk

Specifications

Dimensions

  • Height
    1-1/2 Dia. in
  • Hole Diameter
    3/16 in
  • Thickness
    0.024 in

Details

  • Color
    White
  • Grommet Material
    No Grommet
  • Indoor or Outdoor Use
    Outdoor
  • Material
    Stainless Steel
  • Max Service Temperature
    1500 °F
  • Min Service Temperature
    -40 °F
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Standards Met
    ASME A13.1
  • Type
    Blank Tag
  • UPC_NO
    75447344400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)