Motion
65372

BRADY
65372

Blank Tag - Polyester Material, Outdoor Use, 3 in Wide, 5-3/4 in High
Mi Item #03805540
MFR #65372
Price$55.53/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65372

Blank Tag - Polyester Material, Outdoor Use, 3 in Wide, 5-3/4 in High
Mi Item #03805540
MFR #65372

Mfr description
65372 BLANK ACCIDENT PREVENTION TAG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.53/pk

Specifications

Dimensions

  • Height
    5-3/4 in
  • Hole Diameter
    3/8 in
  • Thickness
    0.01 in
  • Width
    3 in

Details

  • Color
    White
  • Grommet Material
    Metal
  • Indoor or Outdoor Use
    Outdoor
  • Material
    Polyester
  • Max Service Temperature
    212 °F
  • Min Service Temperature
    -40 °F
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant
  • Standards Met
    ASTM D 1593, ASTM D 638, OSHA 1910.145
  • Type
    Blank Tag
  • UPC_NO
    75447365372
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)