Motion
49906

BRADY
49906

Blank Tag - Aluminum Material, 2 Dia. in High
MI ITEM #03805549
MFR #49906
List Price$133.28/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
49906

Blank Tag - Aluminum Material, 2 Dia. in High
MI ITEM #03805549
MFR #49906

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$133.28/pk for your price

Overview

Mfr description
49906 STOCK BLANK ALUMINUM VALVE TAG

Specifications

  • Type
    Blank Tag
  • Material
    Aluminum
  • Height
    2 Dia. in
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Red
  • Hole Diameter
    3/16 in
  • Grommet Material
    No Grommet
  • Standards Met
    ASME A13.1
  • UPC_NO
    75447349906

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought