Motion
49908

BRADY
49908

Blank Tag - Aluminum Material, 2 Dia. in High
Mi Item #03805551
MFR #49908
Price$74.85/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
49908

Blank Tag - Aluminum Material, 2 Dia. in High
Mi Item #03805551
MFR #49908

Mfr description
49908 STOCK BLANK ALUMINUM VALVE TAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.85/pk

Specifications

Dimensions

  • Height
    2 Dia. in
  • Hole Diameter
    3/16 in
  • Thickness
    0.0016 in

Details

  • Color
    Green
  • Grommet Material
    No Grommet
  • Material
    Aluminum
  • Reflective Or Glow In The Dark
    Neither
  • Standards Met
    ASME A13.1
  • Type
    Blank Tag
  • UPC_NO
    75447349908
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)