Overview
Mfr description
49909 STOCK BLANK ALUMINUM VALVE TAG
Specifications
- TypeBlank Tag
- MaterialAluminum
- Height2 Dia. in
- Reflective Or Glow In The DarkNeither
- ColorNatural
- Hole Diameter3/16 in
- Grommet MaterialNo Grommet
- Standards MetASME A13.1
- UPC_NO75447349909
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data