Motion
65350

BRADY
65350

Blank Tag - Polyester Material, Outdoor Use, 3 in Wide, 5-3/4 in High
MI ITEM #03805558
MFR #65350
Your Price$65.18/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65350

Blank Tag - Polyester Material, Outdoor Use, 3 in Wide, 5-3/4 in High
MI ITEM #03805558
MFR #65350

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$65.18/pk(List $119.95)

Overview

Mfr description
65350 BLANK ACCIDENT PREVENTION TAG

Specifications

  • Type
    Blank Tag
  • Material
    Polyester
  • Height
    5-3/4 in
  • Number Of Sides
    2
  • Width
    3 in
  • Indoor or Outdoor Use
    Outdoor
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Yellow
  • Thickness
    0.01 in
  • Hole Diameter
    3/8 in
  • Grommet Material
    Metal
  • Standards Met
    ASTM D 1593, ASTM D 638, OSHA 1910.145
  • Resistance Features
    Chemical Resistant
  • UPC_NO
    75447365350

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text