Motion
76193

BRADY
76193

Safety Tag CAUTION Heavy Duty Polyester 5.75 x 3 Black on Yellow 25/PK
MI ITEM #03805559
MFR #76193
List Price$191.05/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
76193

Safety Tag CAUTION Heavy Duty Polyester 5.75 x 3 Black on Yellow 25/PK
MI ITEM #03805559
MFR #76193

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$191.05/pk for your price

Overview

Mfr description
76193 BLANK ACCIDENT PREVENTION TAG
  • Economy Polyester (B-851) accident prevention tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Tags come with 3/8" eyelets, nylon fasteners, and a self-adhesive, clear overlaminate flap which is pressed over the tag face for permanent protection Withstands moisture, grease and dirt

Specifications

  • Type
    Safety Tag
  • Width
    3.600
  • Material
    Polyester
  • Color
    Black on Yellow
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    76193
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473761936
  • Harmonization Code
    4911.99.8000
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought