Motion
76197

BRADY
76197

Blank Accident Prevention Tag - Economy Polyester Material, 3 in Wide, 5-3/4 in High
Mi Item #03805560
MFR #76197
Price$106.25/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
76197

Blank Accident Prevention Tag - Economy Polyester Material, 3 in Wide, 5-3/4 in High
Mi Item #03805560
MFR #76197

Mfr description
76197 BLANK ACCIDENT PREVENTION TAG
  • Tags meet OSHA's 50lb. pull requirement.
  • They will withstand moisture, grease and dirt and come complete with nylon fasteners.
  • Textured write-on surface allows for authorized signatures, dates and other special instructions.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.25/pk

Specifications

Dimensions

  • Height
    5-3/4 in
  • Thickness
    0.0098 in
  • Width
    3 in

Details

  • Color
    Yellow
  • Grommet Material
    Metal
  • Manufacturer Product Page
  • Material
    Economy Polyester
  • Max Service Temperature
    212 °F
  • Min Service Temperature
    -40 °F
  • Type
    Accident Prevention Tag
  • UPC_NO
    75447376197
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)