Motion
76198

BRADY
76198

Blank Self Laminating Tags Polyester 5.75 in H x 3 in W White 25/PK
MI ITEM #03805561
MFR #76198
List Price$191.05/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
76198

Blank Self Laminating Tags Polyester 5.75 in H x 3 in W White 25/PK
MI ITEM #03805561
MFR #76198

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$191.05/pk for your price

Overview

Mfr description
76198 BLANK ACCIDENT PREVENTION TAG
  • Economy Polyester (B-851) accident prevention tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Tags come with 3/8" eyelets, nylon fasteners, and a self-adhesive, clear overlaminate flap which is pressed over the tag face for permanent protection Withstands moisture, grease and dirt

Specifications

  • Type
    Tag
  • Width
    3.550
  • Material
    Polyester
  • Color
    White
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    76198
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473761981
  • Harmonization Code
    3926.90.9989
  • Technical Data Sheet
  • Shape
    Rectangle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought