Motion
36313

BRADY
36313

Solid Color Banding Tape for Pipe Marking - Roll Form, Indoor/Outdoor Industrial Vinyl, Purple, 2" x 30 Yd
Mi Item #03805626
MFR #36313
Price$79.13/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
36313

Solid Color Banding Tape for Pipe Marking - Roll Form, Indoor/Outdoor Industrial Vinyl, Purple, 2" x 30 Yd
Mi Item #03805626
MFR #36313

Mfr description
36313 PIPE BANDING TAPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.13/rl

Specifications

Dimensions

  • Length
    30 yd
  • Width
    2 in

Details

  • Backing Material
    Vinyl
  • Color
    Purple
  • Operating Temperature Range
    -40 to +180 °F
  • UPC_NO
    75447336313
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)