Motion
55260

BRADY
55260

Solid Color Banding Tape for Pipe Marking - Roll Form, Pressure Sensitive Vinyl, Yellow, 2" x 30 Yd
MI ITEM #03805633
MFR #55260
List Price$76.36/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
55260

Solid Color Banding Tape for Pipe Marking - Roll Form, Pressure Sensitive Vinyl, Yellow, 2" x 30 Yd
MI ITEM #03805633
MFR #55260

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.36/rl for your price

Overview

Mfr description
55260 PIPE BANDING TAPE

Specifications

  • Color
    Yellow
  • Backing Material
    Vinyl
  • Length
    30 yd
  • Width
    2 in
  • Operating Temperature Range
    -40 to +180 °F
  • UPC_NO
    75447355260

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text