Motion
91430

BRADY
91430

Solid Color Banding Tape for Pipe Marking - Roll Form, Vinyl, Orange, 2" x 30 yd
MI ITEM #03805639
MFR #91430
List Price$76.36/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
91430

Solid Color Banding Tape for Pipe Marking - Roll Form, Vinyl, Orange, 2" x 30 yd
MI ITEM #03805639
MFR #91430

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.36/rl for your price

Overview

Mfr description
91430 PIPE BANDING TAPE

Specifications

  • Color
    Orange
  • Backing Material
    Vinyl
  • Length
    30 yd
  • Width
    2 in
  • Operating Temperature Range
    -40 to +180 °F
  • UPC_NO
    75447391430

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought