Motion
CDQMA32NN-75-A73H

SMC CORP OF AMERICA
CDQMA32NN-75-A73H

CQM COMPACT CYLINDER W/GUIDE with 32 mm Bore Size
MI ITEM #03805719
MFR #CDQMA32NN-75-A73H
List Price$171.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQMA32NN-75-A73H

CQM COMPACT CYLINDER W/GUIDE with 32 mm Bore Size
MI ITEM #03805719
MFR #CDQMA32NN-75-A73H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$171.40/each for your price

Overview

Mfr description
CDQMA32NN-75-A73H CYL, COMPACT
  • Guide rod type compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
  • Standard strokes (mm): 5 to 100
  • 4 times the lateral load resistance of the CQ2K
  • Non-rotating accuracy 0.2 or less

Specifications

  • Compact Cylinder Type
    Guide Rod
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    75 mm
  • Additional Details
    The CQM is a compact cylinder integrated with a guide rod and plate. The series is available in 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100mm bore sizes. Non-rotating accuracy is 0.2 or less. Series CQM allows a workpiece to be mounted directly to the tooling plate. Auto switches are mountable/removable even when the plate is retracted.
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Options Included
    Auto Switch, Magnetized
  • Auto-Switch
    A73H - Reed, DC Volt 24, AC Volt 100, Horizontal
  • Cylinder Series
    CQM
  • Manufacturer Catalog
  • Port Thread Standard
    BSPT
  • Magnet
    Built-in
  • Number Of Auto Switches
    2
  • Mounting Type
    Both Ends Tapped
  • Series
    CQM
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought