Motion
C85F8-60S-Y16

SMC CORP OF AMERICA
C85F8-60S-Y16

C85 Round Body Cylinder -
Mi Item #03805720
MFR #C85F8-60S-Y16
Price$99.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C85F8-60S-Y16

C85 Round Body Cylinder -
Mi Item #03805720
MFR #C85F8-60S-Y16

Mfr description
C85F8-60S-Y16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.26/each

Specifications

Dimensions

  • Bore Diameter
    8 mm
  • Overall Length
    146 mm
  • Port Size
    M5x0.8
  • Rod - Thread Size
    M4x0.7 Male Thread
  • Rod Size
    4 mm
  • Stroke  
    60 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Type
    Round Body
  • Country of Origin
    IT
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    ISO 6432
  • Cylinder Type
    Metric
  • Locking Position
    Without Locks
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    32 psi
  • Mounting Type
    Basic / Boss Cut
  • Operating Pressure Range
    32 to 145 psi
  • Operating Temperature Range
    -4 to 176 °F
  • Piston Action
    Single-Acting Spring Return
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders
  • Proof Pressure
    218 psi
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    C85
  • Standards Met
    ISO
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)