Motion
SV2300-5W1U-02N

SMC CORP OF AMERICA
SV2300-5W1U-02N

SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
Mi Item #03805734
MFR #SV2300-5W1U-02N
Price$126.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV2300-5W1U-02N

SV 4/5 PORT SOLENOID VALVE, Valve Series SV2000
Mi Item #03805734
MFR #SV2300-5W1U-02N

Mfr description
SV2300-5W1U-02N 3 POSITION CLOSED CENTER
  • Single valve, sub-plate type
  • IP67 protection
  • Fluid: air
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.09/each

Specifications

Dimensions

  • Overall Height
    60.3 mm
  • Overall Length
    134.4 mm
  • Overall Width
    46 mm
  • Port Sizes
    1/4 NPT

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    0.47 (A/B to EA/EB) Cv, 0.5 (P to A/B) Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Pilot
    Internal Pilot
  • Piping Type
    Manifold
  • Response Time
    29 ms
  • Series
    SV
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Electrical Entry
    M12 Connector
  • Solenoid Power Consumption
    0.65 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    1.8 (A/B to EA/EB) dm³/(s.bar), 1.8 (P to A/B) dm³/(s.bar)
  • Standards Met
    JIS B 8375-1981
  • Valve Function
    Spool
  • Valve Series
    SV2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)