Motion
AA-824-4-4-SP-CNT-B-2Z

AMERICAN INDUSTRIAL HEAT
AA-824-4-4-SP-CNT-B-2Z

Heat Exchanger - AA Series, 1 Pass, 4.13 in Shell Dia, 4.000 in Baffle Spacing, 0.250 in Cooling Tube Dia, NPT 1.500 Shell Side, NPT 2.000 Tube Side, Max Flow 60 gpm shell / 70.0 gpm Tube, Brass Shell, 90/10 Copper Nickel Tubing, Bronze Bonnet, Brass Baffle, Hypalon Gasket, 2 Zinc Anodes Zinc Anodes
MI ITEM #03805976
MFR #AA-824-4-4-SP-CNT-B-2Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMERICAN INDUSTRIAL HEAT
AA-824-4-4-SP-CNT-B-2Z

Heat Exchanger - AA Series, 1 Pass, 4.13 in Shell Dia, 4.000 in Baffle Spacing, 0.250 in Cooling Tube Dia, NPT 1.500 Shell Side, NPT 2.000 Tube Side, Max Flow 60 gpm shell / 70.0 gpm Tube, Brass Shell, 90/10 Copper Nickel Tubing, Bronze Bonnet, Brass Baffle, Hypalon Gasket, 2 Zinc Anodes Zinc Anodes
MI ITEM #03805976
MFR #AA-824-4-4-SP-CNT-B-2Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Baffle Spacing
    4.000 in
  • Cooling Tube Diameter
    0.250 in
  • Drain Port Size
    0.375 NPT
  • Effective Tube Length
    28.00 in
  • Mounting Hole Spacing
    3.50 in
  • Overall Length
    28.00 in
  • Port Size - Shell Side
    NPT 1.500
  • Port Size - Tube Side
    NPT 2.000
  • Shell Diameter
    4.13 in
  • Weight
    47.00 lbs

Details

  • Anode
    2 Zinc Anodes
  • Baffle Material
    Brass
  • End Bonnet Material
    Bronze
  • Flow Rate - Shell Side
    60 gpm
  • Flow Rate - Tube Side
    10.0 to 70.0 gpm
  • Gasket Material
    Hypalon
  • Manufacturer Catalog
  • Max Operating Temperature
    150 psi (Tube), 300 psi (Shell)
  • Mounting Bracket Material
    Steel
  • Number Of Passes
    1
  • Parts List
  • Replacement Bonnet Gasket
    302-1019 Hypalon, 302-1017 Durlon
  • Replacement Foot Bracket
    207-0022
  • Replacement In Out Bonnet Single Pas
    207-0012 Cast Bronze
  • Replacement Zinc Anode
    301-0004
  • Series
    AA
  • Shell Material
    Brass
  • Tubing Material
    90/10 Copper Nickel

Overview

Mfr description
AA-824-4-4-SP-CNT-B-2Z HEAT EXCH
  • Computer generated data sheet available forany application
  • Operating pressure for tubes 150 PSI
  • Operating pressure for shell 300 PSI
  • Operating temperature 300 °F
  • Can be customized to fit any applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought