Motion
AEVC-80-25-A-P

FESTO CORPORATION
AEVC-80-25-A-P

AEVC-80-25-A-P Short-Stroke Cylinder
Mi Item #03805979
MFR #AEVC-80-25-A-P
Price$493.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
AEVC-80-25-A-P

AEVC-80-25-A-P Short-Stroke Cylinder
Mi Item #03805979
MFR #AEVC-80-25-A-P

Mfr description
AEVC-80-25-A-P CYLINDER 188307
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$493.41/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Actuation
    Single Acting
  • Body Type
    Short Stroke
  • Compact Cylinder Type
    Short Stroke
  • Cylinder Style
    Compact
  • Cylinder Suffix
    A-P
  • Piston Action
    Single-Acting
  • Product Type
    Hold-Down Clamp Air Cylinders
  • Series
    AEVC
  • Type
    Short Stroke
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)