Motion
22232KEMW33C4

TIMKEN
22232KEMW33C4

Spherical Roller Bearing - 160 mm ID, 290 mm OD, 80 mm Width, Tapered 1:12 Bore, Open, C4
Mi Item #03806131
MFR #22232KEMW33C4
Price$4,089.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22232KEMW33C4

Spherical Roller Bearing - 160 mm ID, 290 mm OD, 80 mm Width, Tapered 1:12 Bore, Open, C4
Mi Item #03806131
MFR #22232KEMW33C4

Mfr description
22232KEMW33C4 BRG
  • (W33) Standard lubrication holes and groove in outer ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,089.37/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    3.00 mm
  • Outer Ring Width
    3.1496 in
  • Outside Diameter  
    290 mm
  • Overall Width  
    80 mm
  • Weight
    49.47 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Machined
  • Closure Type
    Open
  • Dynamic Load Capacity
    253000 lbf
  • Element Material
    Roller
  • Internal Clearance
    C4
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796228184
  • Maximum RPM (Grease)
    1900 rpm
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    222
  • Static Load Capacity
    309000 lbf
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796228184
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)