Motion
TRS328
Inspection & Repair Tag - Cardstock Material, Indoor & Outdoor Use, 3-3/8 in Wide, 5-7/8 in High
Mi Item #03806395
MFR #TRS328
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inspection & Repair Tag - Cardstock Material, Indoor & Outdoor Use, 3-3/8 in Wide, 5-7/8 in High
Mi Item #03806395
MFR #TRS328

Mfr description
TRS328 PTP SCAFFOLD TAG GREEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    5-7/8 in
  • Hole Diameter
    3/8 in
  • Thickness
    10 mil
  • Width
    3-3/8 in

Details

  • Color
    Green
  • Grommet Material
    Metal
  • Language
    English
  • Material
    Cardstock
  • Message (Front)
    ATTENTION THIS SCAFFOLD WAS BUILT TO MEET SAFETY REGULATIONS IT IS SAFE TO USE
  • Message Subject
    Non-Specific Inspection Record
  • Number Of Sides
    2
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant, Heat Resistant, Tear Resistant, UV Resistant
  • Standards Met
    CFR 1910.28(a)(5), OSHA 29
  • Type
    Inspection & Repair Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)